missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Double-Duty Horizontal Safety Cabinet

Conveniently combines drum and container storage in one cabinet

Brand:  Justrite™ 8992601

Product Code. 12943435

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Fire-resistant cabinet constructed of sturdy 18 gauge double-wall steel with 1.5 in. (3.8cm) of insulating air space offers safe, versatile dual-storage capacity for small and large flammable liquid containers up to a total of 115 gal.†.

  • Drum-storage compartment accommodates one vertical 30- or 55-gallon drum; one half-depth adjustable shelf enables access to pumps and funnels and provides additional storage capacity
  • Container-storage compartment holds up to twelve 5-gallon safety cans and has two full-depth SpillSlope™ adjustable shelves that direct incidental spills to the back and bottom of the leakproof sump
  • Both compartments have independent self-latching with mandatory three-point latching system that engages automatically when the door is pushed closed
  • Four vents with flame arresters strategically located at bottom left and top right of outside side panels, along with two vents on inside partition to provide ventilation
  • Highly visible Haz-Alert™ trilingual warning label “Flammable - Keep Fire Away” clearly identifies contents and provides added safety during power outages or fires
  • Removable drum rollers in the sump to facilitate movement of heavy drums
  • built-in grounding connector
  • Sure-Grip U-Loc™ flush handle comes with two keys or accepts padlock (not included) for extra security
  • Finished inside and out with a durable lead-free hybrid epoxy and polyester powder paint for chemical resistance

†OSHA Code 29CFR 1910.106 states that not more than 60 gallons may be Class 1 and II liquids.

Order Info

Available with manual or self-closing doors; self-close style equipped with a fusible link that holds doors wide open during use and melts at 165°F to automatically close doors in the event of a fire.

Compliance

Meets NFPA and OSHA requirements.

Specifications

Specifications

NFPA, OSHA
86.4 cm
Manual-close
60.5 in.
153.67 cm
115 gal.
3
672 lb.
Drum side: 30.62 in.
Can side: 23.25 in.
Drum side: 77.77 cm
Can side: 59 cm
34 in.
Steel (CR)
59 in.
30.34 in.
77.06 cm
Flammables
165.1 cm
Drum roller in the sump and one half-depth shelf in the drum compartment, two full-size adjustable shelves in the can compartment, U-Loc™ handles with two keys, Haz-Alert™ reflective trilingual exterior labeling and Gal
2
Epoxy, Polyester
305 kg
149.9 cm
Yellow
65 in.
Safety Cabinet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.