missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ K Junior Ear Muff
18.13 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
29 dB
Description
- Extra-soft ear cushions can be worn for long periods of time without irritation
- Shorter headband is suitable for widths up to 14.5 cm
- Easily adjustable for an individualized fit
- Lightweight, compact design
Specifications
Color | Pink |
ANSI S3.1974 | No |
Cushion Color | Black |
Headband Cushion | Yes |
Model | K Series |
Width (Metric) | ≤14.5 cm |
Noise Reduction Rating (NRR) | 29 dB |
Disposable | Reusable |
Metal Detectable | No |
Headband Color | Black |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'