missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ K10 Ear Muffs
15.27 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Color: Black, Green
Description
- Safety ear muffs
- Ear muff material: Acrylonitrile butadiene styrene copolymer (ABS)
- Search color (filter): Black/Green
- Ear muff cushion material: Foam (memory foam)
- Sizes: L/M/S
- H value (sound insulation value for high-frequency noise): 35 dB
- M value (sound insulation value for medium-frequency noise): 28 dB
- L value (sound insulation value for low-frequency noise): 19 dB
Specifications
Cushion Material | Memory Foam |
Headband Material | ABS |
Noise Reduction Rating (NRR) | 30 dB |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'