missing translation for 'onlineSavingsMsg'
Learn More

uvex K10H Dielectric Helmet Ear Muffs

Ear Muffs constructed of ABS provide hearing protection.

Brand:  uvex 2630210

17.24 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 17787549

  • £22.05 / Each
Estimated Shipment: 04-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Safety ear muffs
  • Ear muff material: Acrylonitrile butadiene styrene copolymer (ABS)
  • Search color (filter): Black/Green
  • Ear muff cushion material: Foam (memory foam)
  • Sizes: L/M/S
  • H value (sound insulation value for high-frequency noise): 34 dB
  • M value (sound insulation value for medium-frequency noise): 26 dB
  • L value (sound insulation value for low-frequency noise): 18 dB
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Memory Foam
28 dB
Ear Muffs
Yes
Yes
Yes
ABS
No
Reusable
Black
Over-the-head
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers