missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ K120 Rubber Hoses
Kartell™ K120 Rubber Hoses are built with a cloth impression surface and are a flexible connection to various components and accessories.
£334.00 - £345.00
Specifications
Material | Rubber |
---|---|
Overall Length (Metric) | 6 m |
For Use With (Application) | Suitable for use with air, water, medium concentration acids, alkaline solutions, abrasive products and oxygenized solvents |
Min. Operating Temperature (Metric) | -40°C |
Packaging Quantity | 6 m |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10204032
|
Kartell™
0388500 |
5 mm |
£334.00
6m |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
10214032
|
Kartell™
0388600 |
6 mm |
£345.00
6m |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
10759634
|
Kartell™
0388700 |
8 mm |
£345.00
6m |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
Description
- Includes cloth impression surface
- Suitable for air, water, medium concentration acids and alcaline solutions, abrasive products, oxygenized solvents etc.
Specifications
Rubber | |
Suitable for use with air, water, medium concentration acids, alkaline solutions, abrasive products and oxygenized solvents | |
6 m |
6 m | |
-40°C | |
70°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title