missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ K1H Helmet Ear Muff
19.11 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
27 dB
Description
- Suitable for use with all Uvex™ Safety Helmets (additional adapters may be required for some models)
- Extra-soft ear cushions can be worn for long periods of time without irritation
- 360° rotation for standby and resting positions
- Comfortable parking when not in use
Specifications
ANSI S3.1974 | No |
Includes | Adjustable Length |
For Use With (Equipment) | Uvex™ Safety Helmets |
Model | K Series |
Noise Reduction Rating (NRR) | 27 dB |
Disposable | Reusable |
Metal Detectable | No |
Headband Color | Black |
Dielectric | No |
EN 352.2002 | EN 352-1 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'