missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ K2 Foldable Ear Muff
22.54 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
31 dB
Description
- Extra-soft memory foam ear cushions can be worn for long periods of time without irritation
- Foldable headband is compact and lightweight
- Hi-viz design increases visibility and user safety
Specifications
Color | Lime Green |
ANSI S3.1974 | No |
Cushion Material | Memory Foam |
Cushion Color | Black |
High Visibility | Yes |
Model | K Series |
Noise Reduction Rating (NRR) | 31 dB |
Disposable | Reusable |
Metal Detectable | No |
Headband Color | Black |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'