missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex K20 Ear Muffs
Ear Muffs constructed of ABS provide hearing protection.
Brand: uvex 2630020
16.75 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Safety ear muffs
- Ear muff material: Acrylonitrile butadiene styrene copolymer (ABS)
- Search color (filter): Black/Yellow
- Ear muff cushion material: Foam (memory foam)
- Sizes: L/M/S
- H value (sound insulation value for high-frequency noise): 36 dB
- M value (sound insulation value for medium-frequency noise): 32 dB
- L value (sound insulation value for low-frequency noise): 22 dB
Specifications
Memory Foam | |
33 dB | |
Ear Muffs | |
Yes | |
No | |
Yes |
ABS | |
No | |
Reusable | |
Black | |
Over-the-head |