missing translation for 'onlineSavingsMsg'
Learn More

HUBER K25 Refrigerated Bath

K25 Refrigerated bath with natural refrigerant

Brand:  HUBER 2012.0026.00

Product Code. 10592284

  • £7190.00 / Each
Estimated Shipment: 16-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

K25 Refrigerated bath with natural refrigerant
  • Temperature range: -30°C to 200°C
  • Cooling capacity (0°C): 0.35kW
  • Power supply: 220-240V 1∼/2∼ 50/60Hz
Specifications

Specifications

25 L
K25
256 mm
50/60 Hz
-30°C to +200°C
295 mm
220/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
HUBER K25 Refrigerated Bath > Exterior Height: 256mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.