missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ K3 Ear Muff
21.41 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
33 dB
Description
- Adjustable length, padded headband for optimal user comfort
- Extra-soft memory foam ear cushions can be worn for long periods of time without irritation
- Compact size is convenient and lightweight
- Higher insulation in high-frequency range
Specifications
Color | Black, Red |
ANSI S3.1974 | No |
Includes | Adjustable Length |
Cushion Material | Memory Foam |
Cushion Color | Black |
Model | K Series |
Noise Reduction Rating (NRR) | 33 dB |
Disposable | Reusable |
Metal Detectable | No |
Dielectric | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'