missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ K70 Silicon Hoses

Kartell™ K70 Silicon Hoses are constructed of silicon, making them a transparent and flexible connection to various components and accessories.

Brand:  Kartell™ 0392800

 View more versions of this product

Product Code. 15742855

  • £146.00 / 10m
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Kartell™ K70 Silicon Hoses are constructed of silicon, making them a transparent and flexible connection to various components and accessories.

  • Flexible and transparent
  • FDA, USP, Class VI, A 50p60, EPC VI.1.3.2 approved
  • Can withstand temperatures of -60°C to 200°C
Specifications

Specifications

FDA, USP, Class VI, A 50p60 and EPC VI.1.3.2 Approved
Silicone
10 m
Transparent
9 mm
13 mm
-60°C
200°C