missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kapton Polymide Tape
Polymide Tape is a chemical-resistant tape that is manufactured with a high temperature silicone adhesive.
£73.15 - £102.00
Specifications
Certifications/Compliance | UL-510 |
---|---|
Adhesive Type | Silicone |
Material | Polyimide |
Product Type | Tape |
Quantity | 1 Ea. |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
13035696
|
Kapton
08277-82 |
25.4 mm |
£73.15
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
15298106
|
Kapton
08277-83 |
3.81 cm |
£102.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
Description
- Provides high heat resistance and tensile strength, good solvent resistance, and excellent dielectric strength.
- Temperature range is -100 to 500°F (-73 to 260°C).
- Meets UL-510 for flame retardant specifications.
Specifications
UL-510 | |
Polyimide | |
1 Ea. | |
-73°C to 260°C | |
0.0635 mm |
Silicone | |
Tape | |
-100°F to 500°F | |
2.5 mil |