missing translation for 'onlineSavingsMsg'
Learn More

Nordvlies Katrin Waste Bin

Product Code. p-7225994
Click to view available options
Dimensions (L x W x H):
550 x 330 x 230 mm
575 x 420 x 280 mm
Capacity (Metric):
25 L
50 L
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 15721087

Brand: Nordvlies 91899

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Katrin Waste Bins ensure that your washroom stays fresh and clean.

  • Waste bin that holds paper, which means that the toilet environment stays clean
  • Made from ABS Plastic
  • Can be used with or without a lid
  • Can be wall mounted, freeing up floor space
  • Light, robust and simple to empty

Specifications

Capacity (Metric) 25 L
Color White
Dimensions (L x W x H) 550 x 330 x 230 mm
For Use With (Application) Disposing of Trash
Product Type Waste Bin
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.