missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KB Cooling Incubator
GREENER_CHOICE

Product Code. 30238261 Shop All BINDER Products
Click to view available options
Capacity (Metric):
63 L
127 L
262 L
472 L
727 L
1070 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30238261

Brand: BINDER™ 90200475

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

KB units are able to incubate with precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.

Features:

  • Temperature range: 0 to 70°C
  • Up to 40% lower energy consumption compared to the previous model
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-600a refrigerant
  • Door heating to prevent condensation
  • Housing design with HIT technology
  • Interior made completely of stainless steel
  • Inner doors made of metal oxide-coated safety glass
  • Two racks made of stainless steel
  • Large access port with silicone plug
  • Floor-standing units featuring robust twin casters with brakes at the front
  • Stackable tabletop units with a volume of up to 130 L
  • Simple programming of a second set temperature value
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces include ethernet and USB

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 727 L
Chamber Material Stainless Steel (304/1.4301)
CO2 Sensor Technology IR Sensor
Convection Type APT.Line Preheating Chamber Technology
Lighting LED
Material Stainless Steel
No. of Shelves 2
Oxygen Control Not Included
Plug Type CEE
Temperature Range (Metric) 0°C to 70°C
Type Refrigerated Incubator
Model KB 727
Voltage 208/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.