missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KB Cooling Incubator
GREENER_CHOICE

KB units are able to incubate with precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.

£6725.00 - £18390.00

Specifications

Autoclavable Not Autoclavable
Chamber Material Stainless Steel (304/1.4301)
CO2 Sensor Technology IR Sensor
Convection Technology APT.Line Preheating Chamber Technology
Material Stainless Steel
View More Specs

Products 6
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
30238307
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0471
63 L
£6725.00
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
30238369
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0472
127 L
£7425.00
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
30238350
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0473
262 L
£9195.00
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
30238299
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0474
472 L
£11330.00
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
30238261
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0475
727 L
£14400.00
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
30238314
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0476
1070 L
£18390.00
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
Description

Description

Features:

  • Temperature range: 0 to 70°C
  • Up to 40% lower energy consumption compared to the previous model
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-600a refrigerant
  • Door heating to prevent condensation
  • Housing design with HIT technology
  • Interior made completely of stainless steel
  • Inner doors made of metal oxide-coated safety glass
  • Two racks made of stainless steel
  • Large access port with silicone plug
  • Floor-standing units featuring robust twin casters with brakes at the front
  • Stackable tabletop units with a volume of up to 130 L
  • Simple programming of a second set temperature value
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces include ethernet and USB
Specifications

Specifications

Not Autoclavable
IR Sensor
Stainless Steel
Not Included
0°C to 70°C
208/240 V
Stainless Steel (304/1.4301)
APT.Line Preheating Chamber Technology
2
CEE
Refrigerated Incubator
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BINDER™ KB Cooling Incubator

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.