missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ KB PRO Cooling Incubator

Cooling incubator with a temperature range of -20 to +100°C and comprehensive programming options that covers a wide range of applications.
£10685.00 - £28330.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Chamber Material | Stainless Steel (304/1.4301) |
CO2 Sensor Technology | IR Sensor |
Convection Technology | APT.Line Preheating Chamber Technology |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
30238347
![]() |
BINDER™
9020-0433 |
127 L |
£10685.00
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
||||||
30238328
![]() |
BINDER™
9020-0434 |
262 L |
£12540.00
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
||||||
30238342
![]() |
BINDER™
9020-0435 |
472 L |
£14860.00
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
||||||
30238214
![]() |
BINDER™
9020-0436 |
727 L |
£18110.00
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
||||||
30238281
![]() |
BINDER™
9020-0437 |
1070 L |
£22290.00
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
||||||
30238200
![]() |
BINDER™
9020-0438 |
1610 L |
£28330.00
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
||||||
Description
Features:
- Temperature range: -20 to +100°C
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-290 refrigerant
- Door heating to prevent condensation
- Adjustable fan speed
- Housing design with HIT technology
- Stainless-steel inner chamber
- Inner doors made of metal oxide-coated safety glass
- Two racks with stainless-steel telescopic rails
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 L
- Intuitive touchscreen controller with time-segment and real-time programming
- Ergonomically adjustable control terminal (for units with a volume of 470 L and above)
- Signal triangle with light-up status display (for units with a volume of 470 L and above)
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
- BINDER Multi Management Software APT-COM™ basic edition
- Optional light modules for ICH photostability testing (for models 260, 470, 720)
- Optional LED light modules for plant growth (for models from 260)
Specifications
Not Autoclavable | |
IR Sensor | |
Stainless Steel | |
0 to 20% | |
-20°C to +100°C | |
208/240 V |
Stainless Steel (304/1.4301) | |
APT.Line Preheating Chamber Technology | |
2 | |
CEE | |
Refrigerated Incubator |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ KB PRO Cooling Incubator