missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ KBF Constant Climate Chamber

Constant climate chamber that fulfills all ICH requirements, from precision to programming and documentation, with flexible water supply options for all installation locations.
Brand: BINDER™ 9020-0483
This item is not returnable.
View return policy
Description
With optional light modules, the KBF can be converted into an ICH photostability chamber and a plant growth chamber.
Features:
- Temperature range: 0 to 70°C
- Humidity range: 10 to 80% RH
- Up to 40% lower energy consumption compared to the previous model
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant
- Door heating to prevent condensation
- Adjustable fan speed
- Humidity regulation with capacitive humidity sensor and responsive steam humidification
- Housing design with HIT technology
- Stainless-steel inner chamber
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 L
- Intuitive touchscreen controller with time-segment and real-time programming
- Ergonomically adjustable control terminal (for units with a volume of 470 L and above)
- Signal triangle with light-up status display (for units with a volume of 470 L and above)
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
- BINDER Multi Management Software APT-COM™ basic edition
- Optional light modules for ICH photostability testing (for models 260, 470, 720)
- Optional LED light modules for plant growth (for models from 260)
Specifications
1610 L | |
Stainless Steel | |
CEE 7/7 | |
0°C to 70°C | |
KBF 1610 |
Stainless Steel (304/1.4301) | |
2 | |
10 to 80% | |
Climate Chamber | |
208/240 V |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ KBF Constant Climate Chamber > 1610 L
Spot an opportunity for improvement?Share a Content Correction