missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KBF PRO Climate Chamber
GREENER_CHOICE

A powerful all-rounder among constant climate chambers, equipped with all kinds of sophisticated technology.

£19505.00 - £36220.00

Specifications

Chamber Material Stainless Steel (304/1.4301)
Material Stainless Steel
No. of Shelves 2
Plug Type CEE 7/7
Relative Humidity 10 to 98%
View More Specs

Products 6
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
30238351
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0439
127 L
£19505.00
Each
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
30238273
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0440
262 L
£21365.00
Each
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
30238353
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0441
472 L
£23685.00
Each
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
30238298
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0442
727 L
£26470.00
Each
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
30238320
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0443
1070 L
£30185.00
Each
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
30238207
GREENER_CHOICE
View accessory products View Documents
BINDER™
9020-0444
1610 L
£36220.00
Each
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
Description

Description

Optional light modules are available to turn the KBF PRO into a chamber for ICH photostability testing or plant growth.

Features:

  • Temperature range: -20 to +100°C
  • Humidity range: 10 to 98% RH
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-290 refrigerant
  • Door heating to prevent condensation
  • Adjustable fan speed
  • Humidity regulation with capacitive humidity sensor and responsive steam humidification
  • Housing design with HIT technology
  • Stainless-steel inner chamber
  • Inner doors made of metal oxide-coated safety glass
  • Two racks with stainless-steel telescopic rails
  • Large access port with silicone plug
  • Floor-standing units featuring robust twin casters with brakes at the front
  • Stackable tabletop units with a volume of up to 130 L
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Ergonomically adjustable control terminal (for units with a volume of 470 L and above)
  • Signal triangle with light-up status display (for units with a volume of 470 L and above)
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces: Ethernet, USB
  • BINDER Multi Management Software APT-COM™ basic edition
  • Optional light modules for ICH photostability testing (for models 260, 470, 720)
  • Optional LED light modules for plant growth (for models from 260)
Specifications

Specifications

Stainless Steel (304/1.4301)
2
10 to 98%
Climate Chamber
Stainless Steel
CEE 7/7
-20°C to +100°C
208/240 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BINDER™ KBF PRO Climate Chamber

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.