Learn More
Mettler Toledo™ KCl 3M Electrode Filling Solution
Equipped with a special cap to facilitate easy filling of electrodes. Mettler Toledo™ KCl 3M Electrode Filling Solution is an electrolyte solution that enables optimum performance of pH and ion-selective electrodes. This bridge electrolyte contains no silver ions than can contaminate samples.
Brand: Mettler Toledo™ 51343180
8.49 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
An electrode is the main actor of pH and ion measurement. They require special care and handling. The electrode should remain filled with fresh, clean electrolyte solution. Regularly refilling or replacing the electrolyte solution is necessary to maintain good electrode performance.
The reference electrode of a pH or Ion-Selective Electrode (ISE) should be filled only with the recommended electrolyte solution. The correct electrolyte minimizes junction potentials and provides optimum temperature and time response.
3mol/L Potassium Chloride solution is appropriate for most applications.
- Used by most Mettler Toledo pH sensors, due to the ARGENTHAL™ reference system
- DX-series ISE half-cells can also use a 3M KCl electrolyte bridge solution
- No risk of contaminating samples with silver ions
- Equipped with a special cap to facilitate easy filling of electrodes
- Available in 25mL and 250mL bottles, and a 6 × 250mL bulk pack

Specifications
Colorless | |
ARGENTHAL™ Reference System pH Electrodes, DX Series ISE Half Cells | |
Yes | |
Neutral |
3 mol/L KCl | |
Potassium Chloride Electrolyte | |
Bottle with Special Filling Cap | |
25 mL |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
12Hours
18Minutes
40Seconds
58 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
42Hours
18Minutes
40Seconds
58
Your input is important to us. Please complete this form to provide feedback related to the content on this product.