missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Borosilicate Autoclavable Glass Syringes
£268.00 - £565.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass |
Needle Gauge | No Needle Included |
Latex Free | Yes |
Disposable | Reusable |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11931017
|
KD Scientific
780879 |
150 mL |
£268.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11941017
|
KD Scientific
780880 |
200 mL |
£565.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Specifications
Autoclavable | |
No Needle Included | |
Reusable | |
1/Pk. | |
Luer Lock | |
Non-sterile |
Borosilicate Glass | |
Yes | |
5 mL | |
Infusion Pump | |
Yes |