missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Dual and Multiple Syringe Infusion/Withdrawal Pumps

Easy-to-use programmable syringe pumps

£2924.63 - £4227.16

Specifications

Flow Rate 0.001 μL/hr. to 147 mL/min.
Capacity (Metric) 10 μL to 140 mL
Connectors RS232C, TTL
Linear Force (Metric) 18 kg
Linear Force (English) 40 lb.
View More Specs

Products 4
Product Code Brand Flow Rate Accuracy Reproducibility Number of Channels Voltage Price Quantity & Availability  
Product Code Brand Flow Rate Accuracy Reproducibility Number of Channels Voltage Price Quantity & Availability  
10168514
View Documents
KD Scientific
789210
±0.5% ±0.2% 2 115 V This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10079349
View Documents
KD Scientific
789230
±<1% ±0.1% 10 115 V This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10141948
View Documents
KD Scientific
789220
±<1% ±0.1% 10 110 V This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10684723
View Documents
KD Scientific
789200
±<1% ±0.1% 2 220 VAC This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Simple menu-driven setup to program syringe diameter, flow rate and dispense volume
  • Backlit display
  • Automatic shutoff
  • Settings can be reviewed and changed during operation
  • Last settings are stored in memory for repeatability
Multiple Syringe Pumps
  • Capacity: 10 μL to 140 mL up to 10 syringes (depending on syringe size)
  • Built-in RS-232-C and TTL interfaces for easy external control
  • Hold glass or plastic syringes
  • Available as infusion and infusion/withdrawal models
Specifications

Specifications

0.001 μL/hr. to 147 mL/min.
RS232C, TTL
40 lb.
10 μL to 140 mL
18 kg
Backlit LCD
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.