missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Legacy KDS 410 High Pressure Pump
The new KDS 410 is a high pressure syringe pump which more than doubles the linear force available on the KDS 200 series. This extra force makes the pump ideal for delivery of fluid to reactors in chemical applications or for working with viscous fluids.
£4420.00
Specifications
Weight (English) | 14.1 lb. |
---|---|
Weight (Metric) | 6.4 kg |
Applications | Ideal for applications requiring multiple syringes, delivering accurate and precise amounts of fluids for a multitude of applications, including injection of calibrant into a mass spectrometer or reaction chamber, long term drug delivery to animals and ge |
Display Type | Backlit LCD |
Flow Rate Accuracy | ±<1% |
Description
- Quick set up and installation
- High pressure syringe clamps
- Typical accuracy of 1% or better
- Approx. 100 lb. linear force
- Wide variety of syringes from 10μL to 140mL
- Wide plunger travel
- Quick fluid filling
- Power reduction mode
- Volume dispense
- Minimum flow rate of 0.001μL/hr (10μL syringe)
- Maximum flow rate of 145.5mL/min (140mL syringe)
- Power failure indication
- Anti-siphon
- RS232 interface
- Daisy chain up to 99 pumps together
- Applications include continuous delivery of fluid, pilot plant reactor dosing, dispensing viscous fluids
- Robust design of syringe holder ensures the syringe is kept level during delivery of fluid
- Selectable flow rate is entered directly into the program and stored in memory
Specifications
14.1 lb. | |
Ideal for applications requiring multiple syringes, delivering accurate and precise amounts of fluids for a multitude of applications, including injection of calibrant into a mass spectrometer or reaction chamber, long term drug delivery to animals and ge | |
±<1% |
6.4 kg | |
Backlit LCD | |
1 |