missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Legacy KDSP 410 High Pressure Pump

High-pressure syringe pump ideal for delivery of fluid to reactors in chemical applications or for working with viscous fluids

Brand:  KD Scientific 789412

Product Code. 11975586

  • £4720.00 / Each
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • More than doubles the linear force available on the KDS 200 series
  • Robust design of the syringe holder ensures the syringe is kept level during delivery of the fluid
  • Wide variety of syringes from 10 μL to 140 mL
  • Easy to set up and use
  • Selectable flow rate is entered directly into the program, stored in memory
Specifications

Specifications

220 V
14.1 lb.
220 VAC 50/60 Hz
Backlit LCD
1
CE
6.4 kg
Ideal for applications requiring multiple syringes, delivering accurate and precise amounts of fluids for a multitude of applications, including injection of calibrant into a mass spectrometer or reaction chamber, long term drug delivery to animals and ge
±<1%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers