missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Legato 110 Dual Rate Syringe Pump System

Allows configuration two different Legato 110 Infuse/Withdraw Programmable pumps with independent flow rates using multistep programming communication

Brand:  KD Scientific 788110DRS

Product Code. 15530540

  • £5455.00 / Each
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Accommodates syringes 0.5μL to 60mL. User definable flowrates with selectable target volume or time values to control the total infusion volume.

  • High resolution color touch screen
  • Touch pad lock feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 30 lb. linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB port
  • I/O and TTL interface
  • Continuous mode of operation
  • Spill dam
  • Programmable

Specifications

  • Accuracy: ±0.5 %
  • Reproducibility: ±0.05%
  • Syringes (min/max): 0.5μL to 60mL
  • Flow Rate, Minimum (0.5μL syringe): 1.28 pL/min.
  • Flow Rate, Maximum (10mL syringe): 25.99 mL/min.
  • Flow Rate, Maximum (60mL syringe): 88.28 mL/min.
  • Display: 4.3 WQVGA TFT Color Display with touchpad
  • Non-Volatile Memory: Stores all settings
  • Operating Temperature: 4°C to 40°C (40°F to 104°F)
  • Storage Temperature: -10°C to 70°C (14°F to 158°F)
  • Humidity: 20% to 80% RH noncondensing
  • Mode of Operation: Continuous
  • Power: 100-240 VAC: 50/60 Hz, 50W, 0.5A fuse
  • Dimensions: 9 x 7.5 x 5 in. (22.6 x 19.05 x 15cm)
  • Weight: 5.9 lb. (2.66kg)

Note: KD Scientific syringe pumps are for laboratory use only. They have not been approved by the FDA for human clinical use.

Certifications

CE, UL, CSA, CB Scheme, EU RoHS

Specifications

Specifications

100/240 V
0.5 μL to 60 mL
RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector
13.6 kg
Metal
-10°C to +70°C
5.9 lb.
100/240 V 50/60 Hz
±0.5%
50/60 Hz
15 cm
22.6 cm
40°C
1.28 pl/min. to 88.28 mL/min.
CE, UL, CSA, CB Scheme, EU RoHS
Microprocessor with 0.062 microstepping
30 lb.
±0.05%
Legato 110 Dual Rate Syrigne Pump System
2.66 kg
TFT
1
5 in.
9 in.
7.5 in.
4°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers