missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KECK™ Clip Assortment, for conical joints, from stainless steel (1.4310, blank)
The KECK™ clamp is used to secure a standard ground joint connection.
£45.00 - £76.50
Specifications
Quantity | 10 |
---|---|
Material | Stainless Steel (1.4310, Blank) |
For Use With (Equipment) | Secure Glass-to-Glass Joints |
For Use With (Application) | Secure glass-to-glass joints |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10551993
|
DWK Life Sciences
290300605 |
NS 14 |
£45.70
Pack of 10 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
10123052
|
DWK Life Sciences
290300708 |
NS 19 |
£50.35
Pack of 10 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
10011452
|
DWK Life Sciences
290300202 |
NS 7 |
£46.40
Pack of 10 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
10633503
|
DWK Life Sciences
290300305 |
NS 10 |
£46.40
Pack of 10 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
10719474
|
DWK Life Sciences
290300408 |
NS 12 |
£45.00
Pack of 10 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
10502383
|
DWK Life Sciences
290300802 |
NS 24 |
£52.60
Pack of 10 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
10153002
|
DWK Life Sciences
290300905 |
NS 29 |
£65.25
Pack of 10 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
10662183
|
DWK Life Sciences
290301104 |
NS 34 |
£76.50
Pack of 10 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
Description
KECK™ clamps are ground joint clamps used to secure standard ground joint connections in glass apparatus and are characterized by their easy handling and excellent resilience. The clamps are available in different materials (metal or polyoxymethylene).
- Dimensionally stable with particularly good spring properties
- Easy, safe and quick to set up
Specifications
10 | |
Stainless Steel (1.4310, Blank) | |
Secure Glass-to-Glass Joints | |
Secure glass-to-glass joints |