missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KECK™ Clip for Conical Joints, Ni, KCM
KECK™ conical ground joint clamps for high temperature applications.
£5.50 - £670.00
Specifications
Quantity | 100 |
---|---|
Material | Nickel |
For Use With (Equipment) | For Use at Very High Temperatures |
For Use With (Application) | For use at very high temperatures; Securing conical ground joints |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10579181
|
DWK Life Sciences
286337302 |
NS 14 |
£5.50
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
15824688
|
DWK Life Sciences
286337602 |
NS 29 |
£670.00
Pack of 100 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
10394911
|
DWK Life Sciences
286337405 |
NS 19 |
£9.20
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
15901581
|
DWK Life Sciences
286337508 |
NS 24 |
£605.00
Pack of 100 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
For applications at very high temperatures, the KECK™ nickel-plated spring steel ground joint clamps an important addition to KECK™ conical ground joint clips made of POM (polyoxymethylene). Compared to conventional wire clamps, they are easy and safe to attach and are inherently stable.
- Easy and safe to put on and are dimensionally stable
- Good dimensional stability compared to conventional wire clamps
Specifications
100 | |
Nickel | |
For Use at Very High Temperatures | |
For use at very high temperatures; Securing conical ground joints |