missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KECK™ Clip for Spherical Joints, POM, S
KECK™ spherical ground joints ensure a secure connection.
£330.00 - £378.00
Specifications
Quantity | 100 |
---|---|
Material | POM |
For Use With (Equipment) | Securing of Spherical Ground Joints |
For Use With (Application) | Securing of spherical ground joints |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15884688
|
DWK Life Sciences
286340501 |
Purple |
£330.00
Pack of 100 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
15894688
|
DWK Life Sciences
286340604 |
Light Blue |
£342.00
Pack of 100 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
15804698
|
DWK Life Sciences
286340707 |
Dark Blue |
£342.00
Pack of 100 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
15971581
|
DWK Life Sciences
286340801 |
Dark Red |
£370.00
Pack of 100 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
15814698
|
DWK Life Sciences
286340904 |
Orange |
£378.00
Pack of 100 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
Description
KECK™ spherical ground joint clamps represent a favourable alternative to conventional spherical ground joint clamps made of metal. They are easy to put on and take off. The good spring properties of the POM material prevent scratching of the glass surface. An important contribution to safety in the laboratory. The different colours make the sizes easy to distinguish from each other.
- Excellent dimensional stability and good spring properties
- No damage to the glass surface during attachment unlike conventional wire clamps
- Easy, safe and quick to put on and take off
- Colour coding per size
- Cost-effective alternative to conventional spherical ground joint clips made of metal
Specifications
100 | |
POM | |
Securing of Spherical Ground Joints | |
Securing of spherical ground joints |