missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KECK™ Quick Pressure Coupling KK, complete with tubing parts
For safe connection of 2 hoses.
£94.00
Specifications
Quantity | 10 |
---|---|
For Use With (Equipment) | Tight Connection of Two Hose Ends |
For Use With (Application) | Tight connection of two hose ends |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11726978
|
DWK Life Sciences
286340304 |
9 mm |
£94.00
Pack of 10 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
15874688
|
DWK Life Sciences
286340201 |
4.5 mm |
£94.00
Pack of 10 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
Description
The KECK™ quick pressure coupling with hose parts quickly, safely and tightly connects 2 hoses and is easy to connect or disconnect with just 1/4 turn. Available in 2 sizes: 2 x 4.5 mm and 2 x 9 mm.
- Complete with hose part
- Quick pressure coupling with two hose parts
- Easy connection and disconnection with only 1/4 turn
Specifications
10 | |
Tight Connection of Two Hose Ends | |
Tight connection of two hose ends |