missing translation for 'onlineSavingsMsg'
Learn More

Keck Standard Taper Clips, Joint Size 45

Use these economical Standard Taper Clips with a joint size of 45 to securely hold conical joints under pressure.

Brand:  Keck 06840-35

Product Code. 11830100

This item is not returnable. View return policy

Description

Description

  • The polyoxymethylene (POM) acetal resin clips are safe to 302°F (150°C).
  • These economical standard taper clips securely hold conical joints under pressure without damaging glass.
  • Resistant to concentrated alkalies and dilute acids (not resistant to halogen gases and concentrated acids).
Specifications

Specifications

12 Pk.
POM Acetal
302°F
Standard Taper
Mounting Clip, Reducer
150°C
Brown
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers