missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ KECK™ Tubing Clamp, PBT, KT

Product Code. p-7189318 Shop All DWK Life Sciences Products
Click to view available options
Size:
Fits tube OD 10 mm
Fits tube OD 14 mm
Fits tube OD 4.5 mm
Fits tube OD 6 mm
Unit Size:
Each
Pack of 100
This item is not returnable. View return policy

Product Code. 15834688

Brand: DWK Life Sciences™ 286338101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For infinitely variable regulation of flow rates.

With just one finger, flow rates in hoses can be infinitely adjusted with KECK™ hose clamps. The clamps are available in different colours for the different hose diameters.

  • Continuous regulation of flow rates
  • Handling with one hand possible
  • Color coding of the clamps according to the different hose diameters
TRUSTED_SUSTAINABILITY

Specifications

Quantity 100
Material PBT
For Use With (Equipment) Infinitely Variable Regulation of Flow Rates
For Use With (Application) infinitely variable regulation of flow rates
Size Fits tube OD 4.5 mm
Color Red
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.