missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marigold™ Kevlon™ Cut Resistant Gloves
4.19 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
6, 8
Specifications
Certifications/Compliance | BS EN 420 and BS EN 388 : 0 2 3 1. |
Cuff Material | Cotton |
Cut Style | Blade cut |
Cut Resistance Rating | Level 2 |
Hand | Ambidextrous |
Material | Dupont™ Kevlar™ Aramid Fibers |
Powdered | Powder Free |
Product Type | Cut-resistant Gloves |
Size | 6, 8 |
Temperature (Metric) Max | 100°C |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'