missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ KF DN 25mm Aluminum Small Flange With Hose Nozzle

Product Code. p-8004120 Shop All Vacuubrand Products
Click to view available options
For Use With:
For 15mm Tubing I.D.
For 8mm Tubing I.D.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10160891

Brand: VACUUBRAND™ 20662519

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this flange with Vacuubrand™ pumps.

  • Aluminum flange with hose nozzle
  • KD FN 25mm
TRUSTED_SUSTAINABILITY

Specifications

For Use With For 15mm Tubing I.D.
Material Aluminum
Quantity 1 Each
Size KF DN 25 mm
Type Small Flange
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.