missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ KF DN 40mm Aluminum Small Flange With Hose Nipple

Brand:  VACUUBRAND™ 20662534

 View more versions of this product

Product Code. 10557801

  • £52.90 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Dimensions A: 50 mm
  • Dimension B: 23 mm
  • Dimensions C: 28 mm
  • Inner diameter connection hose: 25 mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

For 25mm Tubing I.D.
1 Each
Small Flange
Aluminum
KF DN 40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers