missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Kidney Dish

Excellent chemical and temperature resistance

Brand:  Kartell™ 0025700

Product Code. 10132661

  • £84.45 / Pack of 5
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The shape of the dish allows it to be held against the patient's body to catch any falling fluids or debris
  • One-use-only products can decrease cross-communication of disease
  • Polypropylene
  • Specifications

    Specifications

    Flat
    Polypropylene
    Medical Waste Collection Dish
    260 mm
    850 mL
    Kidney
    5
    55 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Kartell™ Kidney Dish > Capacity (Metric): 850mL

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.