missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kim-Kap™ Closures
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
For Use With (Equipment):
16 mm Plain-end Culture Tubes
18 mm Plain-end Culture Tubes
20 mm Plain-end Culture Tubes
25 mm Plain-end Culture Tubes
38 mm Plain-end Culture Tubes
Unit Size:
1 L
Pack of 1000
Pack of 250
Pack of 500
Beskrivning
Available in natural (clear) or choice of four colors
- For plain-end culture tubes
- Keep tube contents sterile without need for cotton plugging
- Polypropylene
- Autoclavable
Specifikationer
Specifikationer
| Product Type | Push Cap |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Color | Red |
| Sterility | Non-sterile |
| For Use With (Equipment) | 16 mm Plain-end Culture Tubes |
| Disposable | Reusable |
Säkerhet och hantering
Produktbeteckning
- Ethyltrimethoxysilane
- Warning
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 3
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering