missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Burets with 3-Way PTFE Stopcock
Class A
£285.00
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | General Purpose Titrations Requiring Traceable Volumetric Accuracy |
Includes | Dust Cap |
Scale | White |
Stopcock Material | PTFE |
Includes: No. 2 PTFE stopcock and KimKap™ dust cap.
Product Code | Brand | Graduations | Length (English) | Tolerance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Length (English) | Tolerance | Price | Quantity & Availability | |||
15808521
|
DWK Life Sciences
17052F-50 |
0.1 mL | 29.44 in. | ±0.05 mL |
£285.00
Each |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||
Description
Class A
- Precision bore tubing
- Durable white scale
- Permanently marked with individual serial number
- Filling tube accepts 1/4 in. I.D. flexible tubing
Certifications
A certificate is provided to indicate instrument traceability to standards provided by NIST™.
Compliance
Meet ASTM™ E 287
Specifications
Borosilicate Glass | |
Dust Cap | |
PTFE | |
Class A |
General Purpose Titrations Requiring Traceable Volumetric Accuracy | |
White | |
Automatic Burette | |
ASTM E287, ASTM E438, ASTM E542, ASTM E694, NIST |