missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Colorware™ Low-Form Beakers, red
Kimax-33 glass beakers with brightly colored graduations and marking spot
Specifications
Color | Raging Red |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For Easy Identification in The Lab, Reduce Cross Contamination |
Label Type | Matte Finish Marking |
Type | Beaker |
Description
- With pouring spout
- Matte-finish marking spot can be marked with ordinary pencil
- Colors make graduated scale easy to read
Compliance
Designed from ASTM™ E 960 Type I requirements
Specifications
Raging Red | |
For Easy Identification in The Lab, Reduce Cross Contamination | |
Beaker | |
ASTM E960, Type I |
Borosilicate Glass | |
Matte Finish Marking | |
Yes | |
Dual Scale |