missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Long, Straight-Neck Flask with Capacity Scale

Neck accepts metal or plastic cap or cotton plug

Brand:  DWK Life Sciences 25615250

413.25 GBP valid until 2025-12-31
Use promo code "24329" to get your promotional price.


 View more versions of this product

Product Code. 10389924

  • £435.00 / Pack of 24
Estimated Shipment: 30-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Neck accepts metal or plastic cap or cotton plug

  • Thick-walled tubing neck and plain fire-polished finish sealed to an Erlenmeyer-shaped body
  • Graduated to capacity
  • Durable white ceramic enamel scale

Compliance

Designed from ASTM™ E 1404, Type IV, Class 1 requirements

TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.8 cm
Borosilicate Glass
50 to 225 mL
5.5 in.
Plain fire-polished
8.2 cm
38 mm
250 mL
Metal cap, Plastic closure, Foam plug, or Cotton plug for Cell Culture applications
25 mL
14.2 cm
3.2 in.
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ KIMAX™ Long, Straight-Neck Flask with Capacity Scale > 250mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.