missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with PTFE-Faced Rubber-Lined Screw Cap
Black phenolic cap with PTFE-faced rubber liner
£855.00 - £1280.00
Specifications
Certifications/Compliance | ASTM E982, Type VI, Class B |
---|---|
Closure Color | Black |
Closure Material | Phenolic |
Material | Borosilicate Glass |
Label Type | Marking Spot |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity & Availability | ||
11898442
|
DWK Life Sciences
45066A-13100 |
8 mL | 13 mm | 100 mm | 13-415 |
£855.00
Pack of 288 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11808452
|
DWK Life Sciences
45066A-16100 |
12 mL | 16 mm | 100 mm | 15-415 |
£930.00
Pack of 288 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
11800084
|
DWK Life Sciences
45066A-25150 |
50 mL | 25 mm | 150 mm | 24-410 |
£1280.00
Pack of 144 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||
Description
Black phenolic cap with PTFE-faced rubber liner
- White marking spot
- Black phenolic cap
Specifications
ASTM E982, Type VI, Class B | |
Phenolic | |
Marking Spot | |
Screw Cap |
Black | |
Borosilicate Glass | |
PTFE, Rubber | |
Reusable Test Tube |