missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, with spout
67.03 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
300 mL
Description
With spout for easy pouring.
- Matte-finish marking spot
- Graduated to indicate approximate volumes
- Berzelius style with flared top, reinforcing bead
Compliance
Designed from ASTM™ E 960 Type III (with spout) and Type IV (without spout) requirements
Specifications
Capacity (English) | 10.14 oz. |
Diameter (English) Outer | 2.51 in. |
Diameter (Metric) Outer | 6.4 cm |
Capacity (Metric) | 300 mL |
Material | Borosilicate Glass |
For Use With (Application) | For Performing Titrations |
Graduation Range | 25 to 250 mL |
Height (English) | 4.64 in. |
Height (Metric) | 11.8 cm |
Includes | Spout |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'