missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, with spout

Product Code. p-33949
Click to view available options
Capacity (Metric):
300 mL
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 11740704

Brand: DWK Life Sciences 14030300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With spout for easy pouring.

  • Matte-finish marking spot
  • Graduated to indicate approximate volumes
  • Berzelius style with flared top, reinforcing bead

Compliance

Designed from ASTM™ E 960 Type III (with spout) and Type IV (without spout) requirements

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 10.14 oz.
Diameter (English) Outer 2.51 in.
Diameter (Metric) Outer 6.4 cm
Capacity (Metric) 300 mL
Material Borosilicate Glass
For Use With (Application) For Performing Titrations
Graduation Range 25 to 250 mL
Height (English) 4.64 in.
Height (Metric) 11.8 cm
Includes Spout
Increments 25 mL
Label Type Matte Finish Marking
Quantity 12 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960, Type III, USP Type I, ASTM E438, Type I, Class A
Scale Dual White Scale
Style Tall Flared Top
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.