missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ G3 Non-Sterile Latex Cleanroom Gloves
256.60 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Use promo code "22916" to get your promotional price.
Click to view available options
Size:
Small
Medium
X-Large
Description
- 100% latex
- Low residual protein content
- Textured palms and fingertips for a secure grip
- Beaded cuff to help prevent roll-down
- 12 in. length, ambidextrous
- Recommended for ISO Class 4 or higher cleanroom environments
- Double bagged with case liner
Specifications
Certifications/Compliance | ASTM D3578, IEST-RP-CC005.2 |
Certifications/Compliance (Europe) | Cat III according to (EU) 2016/425, EN ISO 374-1:2016, EN 374-4:2014, EN ISO 374-5:2016 |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1.5 |
Color | Natural |
Exterior Finish | No Texture |
Hand | Ambidextrous |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'