Learn More
Kimberly-Clark Professional™ Kimtech™ M7 Face Veils
Disposable face veils with knitted headbands or snaps are constructed of low-lint polyethylene film. Covered nose piece provides increased comfort. Suitable for ISO Class 7 or higher cleanroom environments.
Brand: Kimberly-Clark Professional™ 62751
183.53 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Disposable face veils with knitted headbands or snaps are constructed of low-lint polyethylene film. Covered nose piece provides increased comfort. Suitable for ISO Class 7 or higher cleanroom environments.
- Constructed of low-lint polyethylene film
- Covered nose piece to provide increased comfort
- Ultra sonic bond for higher product integrity
- Latex and silicone free
- Bacterial and particle filtration to avoid contamination
- Suitable for use in ISO 7 or higher cleanrooms
Specifications
Cleanroom Face Veil | |
Snaps | |
Standard | |
Veil | |
Single-use | |
Yes | |
38.1 cm | |
Double-bagged |
White | |
Polyester | |
Non-sterile | |
Class 10,000 (ISO 7) | |
Stainless Steel Snaps | |
15 in. | |
62751 | |
Kimtech™ M7 |