missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ A5 Sterile Cleanroom Boots, Grasp Ties and Vinyl Edge
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
445.51 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
missing translation for 'orderingAttributeHoverText'
Size:
Small/Medium
Universal
Description
- Sterile cleanroom boots with grasp ties and vinyl edge
- Average bacterial filtration efficiency (BFE) of 96%
- Made of 100% polypropylene breathable SMS fabric
- Triple-bagged and vacuum packaged
- Suitable for ISO Class 5 or higher cleanrooms
- Clean-Don ties and 2-inch edge vinyl, for an enhance moisture barrier
- Made without latex, silicone or the BHT preservative and are designed for single-use
- 100 Pairs/200 Each
- CE certified (CE Simple)
- Each individually bagged pair of boot covers has a sterilization indicator as a visual that it's undergone gamma sterilization
- A5 Cleanroom Apparel is manufactured in an ISO-certified facility, clean-processes and individually packaged under cleanroom conditions
Specifications
Size | Universal |
Material | SMS |
Latex Free | Yes |
Color | White |
Disposable | Single-use |
Sterility | Sterile |
Closure Type | Side-grasp Ties |
Sole Type | Non-skid |
Packaging Quantity | 100 Pairs/Cs. |
Packaging Type | Triple Bagged, Vacuum Packed |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'