missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ A5 Sterile Cleanroom Sleeve Protector
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
223.18 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Length; 18 in.; Size: Universal
Description
- A5 sterile cleanroom sleeve protectors have an average bacterial filtration efficiency (BFE) of 96%
- Made of 100% polypropylene breathable SMS fabric
- Triple-bagged and vacuum packaged
- Suitable for ISO Class 5 or higher cleanrooms
- Innovative cuff fold, which presents the inside of the sleeves as the package is opened, reducing the risk of contaminating the outside of the sleeve
- Integrated thumb loop keeps the sleeve from rolling back and exposing the arm or wrist
- Not made with natural rubber latex, silicone, or the BHT preservative
- Designed for single-use
- 100 Pairs (200 each) per case
- Suitable for use in EU GMP ISO 5 Class A sterile cleanroom environments and laboratories
- Each individually bagged pair of sleeves has a sterilization indicator as a visual that it's undergone gamma sterilization
Specifications
Size | Standard |
Material | Polypropylene |
Sterility | Sterile |
Disposable | Single-use |
Latex Free | Yes |
Model | 36077 |
Certifications/Compliance | Type 6 PPE Category III |
Certifications/Compliance (Europe) | PPE Cat I, Regulation (EU) 2016/425 |
Includes | Thumb Loop |
Length (English) | 18 in. |
Show More |
RightCycle
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'