missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ Pure G3 White Cleanroom Nitrile Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
274.81 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Use promo code "22916" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
Description
- Made of soft, 100% nitrile that resists oils and a broad range of chemicals
- Double bagged with case liner, recommended for ISO Class 4 or higher cleanrooms
- Chlorinated to remove powders used in manufacturing
- Subjected to multiple deionized water rinses and packaged in a cleanroom environment
- Proprietary processing used for lowest particle and ionic/elemental extractables
- ESD characteristics
- Tapered, beaded cuffs for reduced tearing and easy donning and doffing
- Ambidextrous
- White
Specifications
Certifications/Compliance | EN374-3:2003, IEST-RP-CC005 EN374-1:2003, AQL 1.5 / EN374-2, ISO16604, CE directive 89/686/EEC |
Cleanroom Class | Class 1 (ISO 3) |
Color | White |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6.2 mil |
Finger Thickness (Metric) | 0.15 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 5.1 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'