missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ G3 Sterile White Nitrile Hand Specific Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
334.54 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Use promo code "22916" to get your promotional price.
Click to view available options
Size:
6
7.5
8
9
10
Description
Nitrile gloves feature a textured finish and provide enhanced sterile cleanroom protection for a wide range of contaminants in a Class 10/ISO 4 critical environment. Hand-specific pairs are appropriate for workers and technicians in medical device manufacturing, pharmaceuticals, or research labs.
- White nitrile construction, validated to a Sterility Assurance Level (SAL) of 10-6, and cleanroom-ready packaging
- Fully sterilized material features certified, high levels of contamination protection against particles, micro-organisms, viruses, cytotoxic drugs and chemical splash
- Hand-specific, disposable and offer a high level of cleanliness
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes
- Beaded cuffs add strength and reduces the risk of tearing
- Does not contain natural rubber latex, silicone or powder, reducing the risks of skin irritation
Specifications
Certifications/Compliance | ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D3577, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D6978-05 |
Certifications/Compliance (Europe) | EN ISO 374-1:2016; EN 374-4:2003; EN ISO 374-5:2016 |
Chemotherapeutic Rated | Yes |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1.5 |
Color | White |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6 mil |
Finger Thickness (Metric) | 0.15 mm |
Hand | Specific |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'