missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech™ G3 Sterile White Nitrile Hand Specific Gloves
GREENER_CHOICE

Catalog Number p-3203999
334.54 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.


Click to view available options
Size:
6
7.5
8
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Nitrile gloves feature a textured finish and provide enhanced sterile cleanroom protection for a wide range of contaminants in a Class 10/ISO 4 critical environment. Hand-specific pairs are appropriate for workers and technicians in medical device manufacturing, pharmaceuticals, or research labs.

  • White nitrile construction, validated to a Sterility Assurance Level (SAL) of 10-6, and cleanroom-ready packaging
  • Fully sterilized material features certified, high levels of contamination protection against particles, micro-organisms, viruses, cytotoxic drugs and chemical splash
  • Hand-specific, disposable and offer a high level of cleanliness
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes
  • Beaded cuffs add strength and reduces the risk of tearing
  • Does not contain natural rubber latex, silicone or powder, reducing the risks of skin irritation
Certifications/Compliance ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D3577, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D6978-05
Certifications/Compliance (Europe) EN ISO 374-1:2016; EN 374-4:2003; EN ISO 374-5:2016
Chemotherapeutic Rated Yes
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color White
Exterior Finish Fully Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Hand Specific
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Model 56888
Series Kimtech™ G3 Sterile
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'