missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ KleenGuard™ G10 Blue Nitrile Gloves
GREENER_CHOICE

KleenGuard™ G10 gloves provide durability and strength for light-duty tasks. Ideal for industrial, manufacturing and food processing applications.

£52.55

Specifications

Certifications/Compliance US FDA regulations and CFIA approved
Accelerator Free Yes
Applications Industrial
AQL 1.5
Color Blue
View More Specs

Products 2
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
10698335
GREENER_CHOICE
View Documents
Kimberly-Clark Professional™
57370
X-Small This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11787145
GREENER_CHOICE
View Documents
Kimberly-Clark Professional™
57374
X-Large
£52.55
Pack of 90
Estimated Shipment: 13-12-2024
to see stock.
Add to basket
 
Description

Description

KleenGuard™ G10 gloves provide durability and strength for light-duty tasks. Ideal for industrial, manufacturing and food processing applications.

  • Powder free, nitrile
  • Textured fingertips provide enhanced grip and dexterity
  • Ambidextrous
  • Beaded cuff
  • Puncture-resistant formulation delivers barrier protection against chemical splash, dirt, grease and oil
  • Ideal for cleaning and maintenance, manufacturing, food processing, electronic assembly and painting applications
Specifications

Specifications

US FDA regulations and CFIA approved
Industrial
Blue
Partially Textured
0.15 mm
Nitrile
0.11 mm
Nitrile Gloves
6 mil
9.5 in.
Yes
1.5
Single-use
6 mil
Yes
4.3 mil
Powder Free
Non-sterile
0.11 mm
24 cm
Videos
SDS
Documents

Documents

Product Certifications