missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ 51 Expansion Borosilicate Glass Melting Point Capillaries
51 expansion borosilicate glass
£267.00
Specifications
Product Type | Melting Point Capillary |
---|---|
Thickness (Metric) Wall | 0.25 mm |
Material | Borosilicate Glass |
Certifications/Compliance | USP type I, ASTM E438 |
Diameter (Metric) Outer | 1.5 to 1.8 mm |
Product Code | Brand | Description | Length (Metric) Tube | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Length (Metric) Tube | Price | Quantity & Availability | ||||
11853063
|
DWK Life Sciences
34500-99 |
Both ends open | 100 mm |
£267.00
Pack of 20 |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Made from Kimax-51 borosilicate glass
- Approximate O.D. 1.5 to 1.8mm
- Thickness of wall 0.2mm
- Packed in vials with 100 capillaries per vial
Specifications
Melting Point Capillary | |
Borosilicate Glass | |
1.5 to 1.8 mm |
0.25 mm | |
USP type I, ASTM E438 |